96% AFUE - 40,000 BTU - Horizontal/Upflow - Furnace
96% AFUE - 40,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 96.00 %
- BTU:
- 40000
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 3 Ton
- Width:
- 17-1/2 in