4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
AccuComfort™ 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- AccuComfort™ technology allows the variable-speed system to consistently adjust to run at a more efficient speed to maintain your personal level of home comfort
- This heat pump is ranked one of the most efficient on the market as it has top SEER2 and HSPF2 ratings and automatically adjusts to keep you comfortable
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system. Once your system reaches its heating capacity, your gas furnace steps in to keep you comfortable. Together, they offer you reliable comfort that could lower your energy costs
- Built with quality materials, innovative features, durable construction and backed by our independent American Standard Heating & Air Conditioning Dealers to ensure you get dependable comfort for years to come
- Quiet system operation compared to competitors for dependable comfort that works smarter for ideal home enjoyment
Documents
Specifications
- AMP:
- 12, 2.8, 20.3, 28
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- AccuComfort™
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 76 dB
- Depth:
- 38-7/10 in
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 8 oz
- HSPF:
- 10.0
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 46-2/5 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4467 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18.0
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35-1/10 in