2H/1C Heat Cool Electric Manual Thermostat
ACONT 2H/1C Heat Cool Electric Manual Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Menu-driven setup, backlit display/keys illuminate for night time reading, filter change reminder, automatic switching between heating and cooling to maintain comfortable temperature year-round and outdoor weather information
Specifications
- Collection:
- ACONT
- Depth:
- 1-1/5 in
- Height:
- 4-13/25 in
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Stages:
- 2H/1C
- Touch Screen -:
- No
- Width:
- 6-3/4 in