2H/2C Programmable 5/2 Day Thermostat
ACONT 2H/2C Programmable 5/2 Day Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to program, menu-driven and setup
- Able to be programmed to fit ones schedule five days a week or for the weekend and automatically switches between heating and cooling to maintain comfortable temperature year-round
Specifications
- Collection:
- ACONT
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 3-14/25 in
- Programmability:
- Programmable
- Stages:
- 2H/2C
- Touch Screen -:
- No
- Width:
- 5-81/100 in