2 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A

You last purchased this on
 
American Standard HVAC

Gold 16 2 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Gold 16 2 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A

  • Fast #
  • Part #A4A6H6024N1000A
  • Item #9879486
  • Manufacturer Part #4A6H6024N1000A
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • A system that works smarter. Incredible two-stage home comfort
  • Heats and cools using an environmentally friendly refrigerant that's ozone-safe
  • Saves up to 56 percent on your heating and cooling energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards
  • Many models meet efficiency requirements for a federal energy tax credit when installed as part of a complete system
  • Contains a two-step Duration™ compressor with two-stage cooling which runs at 70-percent capacity most of the time, and steps up to the second stage on the hottest days
  • Rust-resistant coating, screws and basepan protect system from the elements
  • Pair your heat pump with a gas furnace to create your own hybrid system
  • Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable for as long as you need
  • Requires Certification

Specifications

AMP:
0.71, 11.7, 15, 25, 58.3
Application:
Residential
BTU:
24000
Coil Type:
Spine Fin
Collection:
Gold 16
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
38-7/10 in
EER2:
12.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
46-2/5 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
24
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
17.0
SEER2:
16.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Stages:
Two
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
35-1/10 in