American Standard HVAC

Gold 17 SEER 4 Tons Two-Stage R-410A 1/5 hp Heat Pump Condenser

Part #A4A6H7048A1000D  |  Item #7634909  |  Manufacturer Part #4A6H7048A1000D

Tonnage:

4 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [1, 104, 21.2, 28]

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 46000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: Gold

Compressor Type: Scroll

Decibel Rating dB : 73 dB

Depth: 34-1/4 in

EER: 11.5

ETL Listed: Yes

Energy Star Compliant: No

HSPF: 8.5

Height: 45-1/8 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 4260

Max Fuse Size: 45

Phase: Single Phase

Refrigerant: R-410A

SEER: 17

Stages: Two

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Type: A4A6H7048A1000D

UL Listed: No

Volts: 208/230V

Weight: 292

Width: 37-1/4 in