96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Furnace

You last purchased this on
 
American Standard HVAC

Gold S9V2 96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Gold S9V2 96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #AS9V2B080U4PSBD
  • Item #9736191
  • Manufacturer Part #S9V2B080U4PSBD
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Industry-changing cabinet is designed to accommodate virtually any home
  • New design is certified to be airtight to less than 1%
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Match your gas furnace with a heat pump to enjoy the energy-saving benefits of a hybrid system
  • Stainless steel primary and secondary heat exchangers, and new Vortica™ II blower combine to provide a consistent flow of warm and comfortable air with quiet operation
  • Combine with the American Standard AccuClean™ air cleaner for a cleaner, healthier, and more comfortable home
  • The Vortica™ II blower is one of the most efficient in the industry, providing savings in both winter and summer
  • The Gold S9V2 furnace is rated at 96% gas efficiency (AFUE)
  • When the weather gets too cold, your system activates your furnace to deliver the heat you need
  • In milder temperatures, your heat pump acts as the primary source of heat for your home
  • Requires Certification

Documents


Specifications

AFUE:
96.00 %
BTU:
80000
BTU Heat Rating:
77600 Btu/h
Blower Type:
ECM
Collection:
Gold S9V2
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
4
Green Product:
Yes, Energy Star
Height:
34 in
Ignition System:
Silicon Nitride
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Two Stage
Tonnage:
4 Ton
Vent Type:
Direct Vent/Non Direct Vent
Volts:
120V
Width:
17-1/2 in