80% AFUE - 60,000 BTU - Upflow - Furnace
Platinum 80 80% AFUE - 60,000 BTU - Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- BTU:
- 60000
- Collection:
- Platinum 80
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in