2.5 Ton - Multi-Position - Variable Speed - Air Handler
This product has been replaced by
Manufacturer Part #TAMXB0B30V31DA
Platinum Series TAM9 2.5 Ton - Multi-Position - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3
- BTU:
- 30000
- BTU Cooling Rating:
- 30,000 Btu/h
- Blower Type:
- Variable Speed
- Collection:
- Platinum Series TAM9
- Configuration:
- Multi-Position
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 55-7/10 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 21.5
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Type:
- ATAM9A0B30V31DA
- Volts:
- 200/230V
- Weight:
- 138 lb
- Width:
- 21-3/10 in