18kW Three Phase KW Heat Strip
Precedent™ 18kW Three Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 61400 Btu/h
- Brand Model Compatibility:
- TSC120F3 Precedent™ Electric Heater
- Collection:
- Precedent™
- Energy Star Compliant:
- No
- Height:
- 17 in
- Length:
- 50 in
- MBH:
- 61.4
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Single
- Volts:
- 208/240V
- Watts:
- 18 kW