24 x 5 x 21 in. Air Filter MERV 11
This product has been replaced by
Manufacturer Part #EQBFM235A1AH11
QuikBox™ 24 x 5 x 21 in. Air Filter MERV 11
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- QuikBox™
- Depth:
- 21 in
- Disposable:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- MERV Rating:
- 11
- Size:
- 24 in x 5 in x 21 in
- Width:
- 24 in