Upflow and Horizontal 5 Tons Two-Stage Gas 1 hp 120000 BTU Furnace
S-Series Upflow and Horizontal 5 Tons Two-Stage Gas 1 hp 120000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 96.00 %
- AMP:
- 13.9
- BTU:
- 120000
- CEC Compliant:
- For Sale in CA
- Collection:
- S-Series
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Upflow, Horizontal
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Flue Size:
- 4
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Max CFM:
- 2250 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 24-1/2 in