80% AFUE - 120,000 BTU - Multi-Position - Furnace
S8X1 80% AFUE - 120,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Silver S8X1 Furnace converts up to 80 percent of the fuel you pay for to heat your home
- Saves on energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Its heavy steel insulated AirTite™ cabinet is durable, quiet and holds more heat in the furnace to better warm your home
- Match your gas furnace with a heat pump to enjoy the energy-saving benefits of a hybrid system. In milder temperatures, your heat pump acts as the primary source of heat for your home. When the weather gets too cold, your system activates your furnace to deliver the heat you need
- Operates quietly and efficiently with its multi-speed blower motor
- May help you increase your overall cooling efficiency rating by up to an additional two SEER points when installed as part of a complete system
- Nine tap blower motor
Specifications
- AFUE:
- 80.00 %
- Application:
- Residential
- BTU:
- 120000
- BTU Heat Rating:
- 98000 Btu/h
- Collection:
- S8X1
- Condensing:
- No
- Configuration:
- Horizontal Left, Upflow, Downflow, Horizontal Right
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115/120V
- Width:
- 24-1/2 in