80% AFUE - 80,000 BTU - Downflow/Horizontal/Upflow - Furnace

You last purchased this on
 
American Standard HVAC

S8X1 80% AFUE - 80,000 BTU - Downflow/Horizontal/Upflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

S8X1 80% AFUE - 80,000 BTU - Downflow/Horizontal/Upflow - Furnace

  • Fast #
  • Part #AS8X1C080M5PSCA
  • Item #9523281
  • Manufacturer Part #S8X1C080M5PSCA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nine tap blower motor
  • Self-diagnostic microelectronic controller
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Pre-painted galvanized steel cabinet
  • Multi-port, in-shot burners
  • Tubular steel heat exchanger
  • Durable silicon nitride hot surface igniter
  • Heavy steel cabinet
  • Insulated cabinet for quiet operation
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
10.9
BTU:
80000
BTU Heat Rating:
64700 Btu/h
Collection:
S8X1
Condensing:
No
Configuration:
Horizontal Left, Upflow, Downflow, Horizontal Right
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Green Product:
Yes, Energy Star
Height:
34 in
Ignition System:
Silicon Nitride
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
SEER:
2
Stages:
Single
Tonnage:
4 - 5 Ton
UL Listed:
No
Volts:
120VAC
Width:
21 in