80.00% AFUE 40000 BTU Horizontal Left, Upflow, Downflow and Horizontal Right Single-Stage Furnace
S8X1 80.00% AFUE 40000 BTU Horizontal Left, Upflow, Downflow and Horizontal Right Single-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nine tap blower motor
- Self-diagnostic microelectronic controller
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pre-painted galvanized steel cabinet
- Multi-port, in-shot burners
- Tubular steel heat exchanger
- Durable silicon nitride hot surface igniter
- Heavy steel cabinet
- Insulated cabinet for quiet operation
Specifications
- AFUE:
- 80.00 %
- BTU:
- 40000
- BTU Heat Rating:
- 32500 Btu/h
- Collection:
- S8X1
- Condensing:
- No
- Configuration:
- Horizontal Left, Upflow, Downflow, Horizontal Right
- Depth:
- 28-3/4 in
- Flue Size:
- 4
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 24
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 2 Ton
- Volts:
- 120V
- Width:
- 17-1/2 in