80.00 % AFUE - 100000 BTU - Multi - Furnace
S8X2 80.00 % AFUE - 100000 BTU - Multi - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-stage gas furnace reduces temperature swings and may help lower your heating bills with two-stage heating, running at an energy-saving 65-percent capacity more than 80 percent of the time
- 80 AFUE, meaning this gas furnace converts up to 80 percent of the fuel you pay for into heat for your home
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- When the weather gets too cold, your system activates your furnace to deliver the heat you need
- Match your gas furnace with a heat pump to enjoy the energy-saving benefits of a hybrid system
- In milder temperatures, your heat pump acts as the primary source of heat for your home
- Significantly surpasses government efficiency standards, helping you save on your energy bills while reducing greenhouse emissions
- Runs quietly and evenly distributes warm air to every room
Specifications
- AFUE:
- 80.00 %
- BTU:
- 100000
- BTU Heat Rating:
- 80600 Btu/h
- Collection:
- S8X2
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal Left, Upflow, Downflow, Horizontal Right
- Depth:
- 28-3/4 in
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 4 - 5 Ton
- Volts:
- 115/120V
- Width:
- 21 in