90% AFUE - 120,000 BTU - Upflow/Horizontal Left - Furnace
S9B1 Series 90% AFUE - 120,000 BTU - Upflow/Horizontal Left - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Converts up to 92.1% of the fuel you pay for into heat for your home
- Heavy steel cabinet holds in heat and reduces operating noise - keeping you comfortable without the extra sound
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- When the weather gets too cold, your system activates your furnace to deliver the heat you need
- Match your gas furnace with a heat pump to enjoy the energy-saving benefits of a hybrid system
- In milder temperatures, your heat pump acts as the primary source of heat for your home
- Patented, durable Vortica™ II blower design is more efficient than standard blowers
- Stainless steel, tubular primary and secondary heat exchangers are more resistant to corrosion
Documents
Specifications
- AFUE:
- 92.10 %
- AMP:
- 0.71, 12.9, 20
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- BTU Heat Rating:
- 113400 Btu/h
- Blower Type:
- ECM
- CSA Certified:
- CSA 2.3
- Collection:
- S9B1 Series
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120V
- Width:
- 24-1/2 in