96.00% AFUE 60000 BTU Horizontal Left, Horizontal Right and Upflow ECM Furnace
S9V2-VS 96.00% AFUE 60000 BTU Horizontal Left, Horizontal Right and Upflow ECM Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industry-changing cabinet is designed to accommodate virtually any home
- New design is certified to be airtight to less than 1%
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Match your gas furnace with a heat pump to enjoy the energy-saving benefits of a hybrid system
- Stainless steel primary and secondary heat exchangers, and new Vortica™ II blower combine to provide a consistent flow of warm and comfortable air with quiet operation
- Combine with the American Standard AccuClean™ air cleaner for a cleaner, healthier, and more comfortable home
- The Vortica™ II blower is one of the most efficient in the industry, providing savings in both winter and summer
- The Gold S9V2 furnace is rated at 96% gas efficiency (AFUE)
- When the weather gets too cold, your system activates your furnace to deliver the heat you need
- In milder temperatures, your heat pump acts as the primary source of heat for your home
Documents
Specifications
- AFUE:
- 96.00 %
- BTU:
- 60000
- BTU Heat Rating:
- 57838 Btu/h
- Blower Type:
- ECM
- Collection:
- S9V2-VS
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 3 Ton
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120V
- Width:
- 17-1/2 in