3 Ton - up to 18.0 SEER2 - Air Conditioner - Variable Speed - R-410A
Silver 14 3 Ton - up to 18.0 SEER2 - Air Conditioner - Variable Speed - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Efficient at a great value: Help lower your energy costs with this 14.8 SEER2 air conditioner that balances energy efficiency and cooling strength
- Reliable durability: Rely on your air conditioner for years to come. The Silver 14 is built for durability with quality materials, innovative features, and a sturdy construction
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Environmentally friendly: Take care of your environment. American Standard air conditioners cool your home with a refrigerant that's ozone-safe
- Optimize indoor air quality: If you add an AccuClean® Air Cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier
Documents
Specifications
- AMP:
- 18
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- CFM:
- 2850 ft3/min
- Collection:
- Silver 14
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 33 in
- Height:
- 46 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 18.0
- SEER2:
- 17.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 207 lb
- Width:
- 30-1/10 in