3.5 Tons Two-Stage Convertible and Multi 1/2 hp Air Handler
This product has been replaced by
Manufacturer Part #TEM6A0C42H41SC
TEM6 Series 3.5 Tons Two-Stage Convertible and Multi 1/2 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- TEM6 Series
- Configuration:
- Convertible, Multi
- Energy Star Compliant:
- No
- Horsepower:
- 1/2 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 3.5 - 5 Ton
- Type:
- ATEM6A0C42H41SB