4 Tons Two-Stage Convertible and Multi 3/4 hp Air Handler

You last purchased this on
 
American Standard HVAC

TEM6 Series 4 Tons Two-Stage Convertible and Multi 3/4 hp Air Handler

  • Fast #
  • Part #ATEM6A0D48H41SB
  • Item #7539332
  • Manufacturer Part #TEM6A0D48H41SB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

TEM6 Series 4 Tons Two-Stage Convertible and Multi 3/4 hp Air Handler

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Collection:
TEM6 Series
Configuration:
Convertible, Multi
Energy Star Compliant:
No
Horsepower:
3/4 hp
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Two
Tonnage:
4 Ton
Type:
ATEM6A0D48H41SB