Touchscreen Deadbolt in Satin Nickel
Milan 1 Touchscreen Deadbolt in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projection: 1"
- Color: Silver/Nickel/Chrome
- Milan 1 plain square cabinet knob
- One 8-32 x 1" and 1-3/4" break-away screw (included)
- Available in 7 different finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Milan 1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1 in
- Diameter:
- 1-3/16 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/16 in
- Material:
- Zinc
- Shape:
- Square
- Style:
- Transitional
- UL Listed:
- No
- Width:
- 1-1/4 in