20T STD EFF CONV PKG G/E 230/3
Voyager™ 20T STD EFF CONV PKG G/E 230/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 108, 155
- BTU:
- 240000
- BTU Cooling Rating:
- 259000 Btu/h
- BTU Heat Rating:
- 400000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Voyager™
- Configuration:
- Downflow
- Decibel Rating (dB):
- 90 dB
- EER:
- 10
- EER2:
- 10.0
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- MBH:
- 240
- Max CFM:
- 9600 cfm
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 20 Ton
- Type:
- YSD240G3RHC0000
- UL Listed:
- Yes
- Volts:
- 208/230V