10 in. Modulating Damper
10 in. Modulating Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 1.5
- Damper Type:
- Modulating Dampers
- Diameter:
- 10 in
- Gauge (metal):
- 18 ga
- Torque (In-Lbs):
- 18 in-lbs
- Vent Duct Shape:
- Round
- Volts:
- 24V