8 x 22 in. Rectangular Side Mount Actuator

You last purchased this on
 
American Standard HVAC

ZDAMP 8 x 22 in. Rectangular Side Mount Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

ZDAMP 8 x 22 in. Rectangular Side Mount Actuator

  • Fast #
  • Part #AZDAMPSMMA2208A
  • Item #4244794
  • Manufacturer Part #ZDAMPSMMA2208A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
ZDAMP
Gauge (metal):
18 ga
Height:
8 in
Material:
Aluminum
Product Type:
Rectangular Side Mount Actuator
UL Listed:
No
Vent Duct Shape:
Rectangular
Volts:
24V
Width:
22 in