This product requires certification to purchase.

Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #A73812312002240A
  • Item #4730269
  • Manufacturer Part #7381231-200.2240A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #A73812312002240A
  • Item #4730269
  • Manufacturer Part #7381231-200.2240A
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable construction
  • Dependable performance
  • Easy to install
  • Specify color when ordering
  • Kit consists of lever, nut & arm
  • Used and trusted by Plumbing Professionals
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Repair
Brand Model Compatibility:
Cadet Pro and Access Pro
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Lever
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No