This product requires certification to purchase.

Metal Cable Drain in Polished Nickel

You last purchased this on
 
American Standard

Metal Cable Drain in Polished Nickel

  • Fast #
  • Part #A1680100013
  • Item #7560986
  • Manufacturer Part #1680100.013
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Metal Cable Drain in Polished Nickel

  • Fast #
  • Part #A1680100013
  • Item #7560986
  • Manufacturer Part #1680100.013
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 288
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement kit in polished nickel finish
  • Kit includes: Overflow cover/escutcheon in polished nickel finish, 2 attachment screws, Allen key and pop up drain in polished nickel finish
  • Standard overflow cover and drain
  • Fits American Standard freestanding bathtub models 2765.034, 2766.034 and 2767.034
  • Available in finishes to complement bathroom decor
  • One-year limited warranty
  • Pop-up drain requires gentle push to open and close
  • Sleek escutcheon adds a finishing touch to overflow opening
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2766.034, 2767.034, Models 2765.034
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel PVD
IAPMO Listed:
No
Material:
Metal
Product Type:
Drain Kit, Overflow Cover