Double Lever Handle Thermostatic Valve Trim Kit in Polished Chrome
Moments™ Double Lever Handle Thermostatic Valve Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single unit contains 2 handles
- Temperature is maintained by a wax element moving a shuttle between hot and cold
- Trim only
- Escutcheon plate is stamped brass
- Ceratherm includes Hot Limit Safety Stop
- Maximum temperature is 112 degrees F
- Includes stamped brass escutcheon plate
- Bottom lever handle sets the desired temperature and the top handle functions as an on/off volume control
- Available with 1/2" or 3/4" NPT inlets and outlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Moments™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No