0.5 gpm Deck Mount Centerset Lavatory Faucet with Double Lever Handle in Polished Chrome
Monterrey® 0.5 gpm Deck Mount Centerset Lavatory Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valving assures drip-free for life performance
- Vandal-resistant handles with blue and red color indexes
- Field convertible rigid/swivel gooseneck spout with 5" reach, 10-3/4" overall height, and 6-3/4" height to outlet
- Water Conserving Pressure-Compensating Vandal-Resistant 0.5 gpm Spray
- Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
- Limited 2-year commercial warranty
- Brass construction is durable, easy to clean, and ideal for prolonged contact with water
- Water conserving pressure-compensating vandal-resistant 0.5 gpm spray
- Solid Brass Construction: Durable - Excellent in high use applications. Ideal for prolonged contact with water.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid, Swivel, Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in