Deck Mount Centerset Bathroom Sink Faucet with Double Lever Handle and Low Arc Spout in Polished Chrome
Monterrey® Deck Mount Centerset Bathroom Sink Faucet with Double Lever Handle and Low Arc Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 3-3/4"
- Height to outlet: 1-3/4"
- Durable cast brass body for long life
- Water conserving pressure-compensating vandal-resistant 0.5 gpm spray
- Red and blue indexed handles
- Limited 2-year commercial warranty
- Includes vandal-resistant handles
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Maximum recommended deck thickness of 1-1/2" (38 mm)
- Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-3/4 in
- Spout Reach:
- 3-3/4 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- No