This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

American Standard

Monterrey® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A6114380002
  • Item #4731162
  • Manufacturer Part #6114380.002
3.1 out of 5 Customer Rating
Brand image
American Standard

Monterrey® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A6114380002
  • Item #4731162
  • Manufacturer Part #6114380.002
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Field-convertible rigid/swivel gooseneck spout with 8" reach
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Solid brass construction for durability and long life
  • Red and blue indexed handles
  • Single-control with remote valve
  • Inlet connection: 21" (533 mm) long flexible supplies with 3/8" (10 mm) compression fittings
  • Limited 5-year commercial warranty
  • Less spray
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-3/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-3/16 in
Spout Height
8 in
Spout Reach
8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Monterrey®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61 Section 9 Annex G
NSF Certified
Yes
UL Listed
No
UPC
012611524646