Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A7502175002  |  Item #4731047  |  Manufacturer Part #7502175.002

$126.88 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$126.88

Product Details

  • Pressure compensating multi-laminar spray: Provides a constant water flow of 0.5 gpm throughout the pressure range. No mix of air and water
  • Solid brass construction: Durable - Excellent in high use applications. Ideal for prolonged contact with water
  • Ceramic disc valve cartridges: Assures a lifetime of drip-free performance
  • Field convertible rigid/swivel spout: Easily adjusted in the field
  • Lead-Free: Faucet contains ≤ 0.25% total lead content by weighted average
  • ADA compliant

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-In Grinder: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-3/4 in

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Ceramic Disc, Washerless]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.5 gpm

Handle Material: Cast Brass

Handle Type: Wrist Blade

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Cast Brass

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 10-3/4 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No