Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A7545170002  |  Item #4729921  |  Manufacturer Part #7545170.002

$125.84 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$125.84

Product Details

  • Limited swivel gooseneck spout
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Vandal-resistant wrist blade handles with red/blue color indexes
  • Water conserving pressure-compensating vandal-resistant 1.5 gpm spray
  • Water conserving pressure-compensating vandal-resistant 0.5 gpm spray
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
  • Limited 2-year commercial warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/4 in

Spout Reach: 5 in

Spout Swivel: 140°

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No