This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
American Standard

Monterrey® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A6405140002
  • Item #4733279
  • Manufacturer Part #6405140.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Monterrey® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A6405140002
  • Item #4733279
  • Manufacturer Part #6405140.002
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Solid brass construction for durability and long life
  • Vandal-resistant handle has red and blue indexes
  • Water conserving
  • Limited 5-year commercial warranty
  • Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average
  • 5 Year Limited Warranty for Commercial Installations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
OD Slip
Faucet Connection Size:
1/2 in
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61 Section 9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
5 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No