Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #A6500170002  |  Item #1613551  |  Manufacturer Part #6500170.002

$145.08 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome /$145.08

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Cast brass valve bodies with 8" rigid copper connection with compression fittings
  • Vandal-resistant wrist blade handles
  • Water conserving pressure-compensating aerator
  • Durable brass construction
  • Water Conserving 1.5 gpm Pressure-Compensating Aerator
  • Limited 2-year commercial warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Center Size: 8 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Fitting Size 1: 3-1/4 in

Fitting Sizes: 3-1/4 in

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Wristblade

Height: 3-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 15 in

Spout Height: 2-1/4 in

Spout Reach: 4-1/16 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 6-1/4 in