Monterrey® Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

Part #A6408170002  |  Item #4730989  |  Manufacturer Part #6408170.002

$139.88 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Solid brass construction for durability and long life
  • Vandal-resistant handle has red and blue indexes
  • Water conserving
  • Color-matched spray
  • Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average
  • 5 Year Limited Warranty for Commercial Installations

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-In Grinder: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic

Center Size: 8 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

Faucet Connection: OD Slip

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Scald Guard: No

Spout Height: 5 in

Spout Reach: 8 in

Spout Type: Swivel

Style: Basic

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: No

Weight: 10

Width: 15-3/4 in