Vitreous China Shroud Knee Contact Guard in White
Murro™ Vitreous China Shroud Knee Contact Guard in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Vitreous China Shroud Knee Guard
- Aluminum anode rod
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Simplified color coded circuitry
- Factory-wired controls
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Collection:
- Murro™
- Color Finish Name:
- White
- WaterSense Labeled:
- No