Murro™ Vitreous China Wall Mount Lavatory Sink in White

Part #A0955121EC020  |  Item #4732607  |  Manufacturer Part #0955121EC.020

$165.59 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Vitreous china with EverClean® surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Nominal dimensions: 20-1/2" x 21-1/4"
  • Faucet hole – center hole only with overflow, extra left-hand hole
  • Extra hole measures 1-3/8" (35 mm) diameter
  • ADA and TAS compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Built-In Grinder: No

Collection: Murro™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/8 in

EPA Compliant: No

IAPMO Listed: No

Material: Vitreous China

NSF Certified: Yes

Number Of Bowls: 1

Overall Sink Size: 21-1/4 in x 20-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 13-1/2 in x 5 in

Sink Installation Type: Wall Mount

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No