Murro™ Wall Mount Basin in White

Part #A0955123EC020  |  Item #4732019  |  Manufacturer Part #0955123EC.020

$168.25 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 20
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Vitreous china with EverClean® surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Nominal dimensions: 520mm (20-1/2") deep, 540mm (21-1/4") wide
  • Shown with optional vitreous china shroud
  • Knee contact guard 0059.020EC available
  • ADA and TAS compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Murro™

Color Finish: White

Color Finish Category: Whites

Depth: 20-7/8 in

Drain Opening: 1-1/4 in

EPA Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 21-7/16 in

Material: Vitreous China

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 21-7/16 in x 17-3/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 13-1/2 in x 5 in

Sink Depth: 16-3/8 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Size: 20-7/8 in x 21-7/8 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17-3/4 in