60 x 30 in. Soaker Alcove Bathtub with Left Drain in Linen
New Solar® 60 x 30 in. Soaker Alcove Bathtub with Left Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral apron
- Slip-resistant tub floor
- One-piece recess bath
- Fully-bonded support pad
- Full slip-resistant pattern
- Nominal dimensions: 60" x 30" x 14-1/4" (1524 x 762 x 362mm)
- Fully bonded support pad
- Straight tiling bead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4, ANSI A117.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- New Solar®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 60 in
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 16-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Size:
- 60 in x 30 in
- Soaking Depth:
- 13-1/4 in
- UL Listed:
- No
- Weight:
- 78 lb
- Width:
- 30 in
- cUPC Certified:
- No