NextGen™ Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

Part #A7755205002  |  Item #7236220  |  Manufacturer Part #7755205.002

$271.96 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • 0.5 gpm pressure compensating, vandal-resistant multi-laminar spray
  • Deck-mount electronic faucet with proximity operation
  • Above-Deck Mixing: Allows user to manually adjust temperature. Adjustable hot limit stop. Red & blue indicators
  • Removable Mixing Handle: Installer can set temperature and remove handle to prevent user adjustment
  • Dual Inlets: For hot and cold water. Check valves included to prevent cross flow. Filter assemblies protect the solenoid valve from debris
  • Hygienic, touch-free operation
  • Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
  • Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies
  • Lead-Free

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1, ANSI 117.1]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Electronic

Battery Type: Lithium-ion

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: NextGen™ Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-7/8 in

Drain Included: No

EPA Compliant: No

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 5-3/4 in

Faucet Material: Metal

Faucet Mount: Top Mount

Faucet Type: Electronic

Faucet Valve Type: Solenoid

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Electronic

Height: 5-3/4 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 6-7/8 in

Material: Metal

Maximum Deck Thickness: 1-1/2 in

Maximum Pressure: 120 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Power Source: Battery

Size: 6-7/8 in x 1-7/8 in

Spout Height: 5 in

Spout Reach: 4-15/16 in

Spout Type: Stationary

Spray Type: Multi-Laminar

Supply Lines Included: No

Toilet Bowl Length: 6-7/8 in

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 1-7/8 in