No-Hole 1-Bowl Under-Counter Lavatory Sink in White
Ovalyn™ No-Hole 1-Bowl Under-Counter Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unglazed rim
- Front overflow
- Undercounter mount sink
- Made of vitreous china
- Bowl Size: 17" (432mm) wide 14" (356mm) front-to-back 5-1/2" (140mm) deep
- Supplied with undercounter mounting kit and template
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ovalyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 14 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No