Sensor Bathroom Sink Faucet in Brushed Nickel
Paradigm™ Selectronic® Sensor Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SmarTherm® Safety Shut-Off: Integral thermostatic hot water temperature limiter meets ASSE 1070 without a separate thermostatic mixing valve
- Above-Deck Mixing: Allows user to manually adjust temperature. Adjustable hot limit stop. Red & blue indicators.
- 0.5 gpm pressure compensating, vandal-resistant multi-laminar spray
- Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
- Hygienic, touch-free operation
- Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
- Dual Inlets: For hot and cold water. Check valves included to prevent cross flow. Filter assemblies protect the solenoid valve from debris.
- Removable Mixing Handle: Installer can set temperature and remove handle to prevent user adjustment. Cover plug included.
- Self-Cleaning Solenoid integral wiper spring prevents clogging and run-on. Silicon seals. Adjustable detection zone can be adjusted. Faucet automatically shuts off upon loss of power or dead battery. Auto purge periodically purges stagnant water from faucet and supply lines. Safety Timer turns water off if the sensor is blocked for 55 seconds. Lead-Free
- Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Paradigm™ Selectronic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Drain Included:
- No
- EPA Compliant:
- No
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2 in