Single Handle Electronic Bathroom Sink Faucet in Polished Chrome Lever Handle
Paradigm™ Selectronic® Single Handle Electronic Bathroom Sink Faucet in Polished Chrome Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CR-P2 lithium battery preinstalled in the faucet
- Battery Life: 5 years @ 4,000 uses per month
- 1.5 gpm pressure compensating, vandal-resistant laminar flow outlet with adjustable spray face.
- Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
- Dual Inlets: For hot and cold water. Check valves included to prevent cross flow. Filter assemblies protect the solenoid valve from debris.
- Hygienic, touch-free operation
- Removable Mixing Handle: Installer can set temperature and remove handle to prevent user adjustment. Cover plug included.
- Flow Rate Options (All Vandal Resistant)– 0.35 and 0.5 gpm multi-laminar spray– 1.5 gpm laminar flow outlet withadjustable spray face
- Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies. Self-Cleaning Solenoid integral wiper spring prevents clogging and run-on. Adjustable detection zone. Faucet shuts off upon loss of power. Periodically purges stagnant water from faucet/supply lines. Safety Timer turns water off if the sensor is blocked for 55 seconds
- Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Paradigm™ Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Drain Included:
- No
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 19/50 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Fitting Size 1:
- 9/16 in
- Fitting Sizes:
- 9/16 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Size:
- 7-11/25 in x 2-117/250 in
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Spray
- Supply Lines Included:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 2 in