Pekoe® 35 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

Part #A18SB10351800075  |  Item #7292050  |  Manufacturer Part #18SB.10351800.075

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium 18-gauge stainless steel
  • Undermount installation for a custom look
  • Includes waste fitting drain
  • Includes installation hardware, cutout template and instructions
  • Equipped with Soundsecure™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Includes bottom grids for extra scratch protection
  • Fabricated single bowl

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.3

ASME Specifications: ASME A112.19.3

Application: Residential

Built-In Grinder: No

Collection: Pekoe®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18 in

Drain Location: Rear Center

Drain Opening: 3-9/16 in

Gauge: 18

Height: 10 in

IAPMO Listed: No

Installation Type: Undermount

Length: 18 in

Material: Stainless Steel

NSF Certified: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 35 in x 18 in

Right Bowl Size: 33 in

Shape: Rectangular

Sink Bowl Size: 33 in x 16 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Size: 18 in x 35 in

Toilet Bowl Length: 18 in

Width: 35 in