Drop-in Basin in White
Piazza™ Drop-in Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generous bowl area
- Self-rimming with large faucet deck
- Front overflow
- 11 3/4" (299mm) front-to-back
- Bowl size: 11-3/4" x 18-1/2" x 6-1/2"
- 18 1/2" (470mm) wide
- Nominal dimensions: 23-1/2" x 18-3/8"
- Includes cut-out template
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Piazza™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-1/2 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Length:
- 23-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 18-1/2 in x 11-3/4 in x 6-1/2 in
- Sink Depth:
- 7-3/4 in
- Sink Installation Type:
- Counter Mount, Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-1/2 in x 18-3/8 in
- Size:
- 23-1/2 in x 18-3/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-3/8 in