Drop-in Basin in White

You last purchased this on
 
American Standard

Piazza™ Drop-in Basin in White

  • Fast #
  • Part #A0478803020
  • Item #1652262
  • Manufacturer Part #0478803.020
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Piazza™ Drop-in Basin in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Generous bowl area
  • Self-rimming with large faucet deck
  • Front overflow
  • 11 3/4" (299mm) front-to-back
  • Bowl size: 11-3/4" x 18-1/2" x 6-1/2"
  • 18 1/2" (470mm) wide
  • Nominal dimensions: 23-1/2" x 18-3/8"
  • Includes cut-out template
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Piazza™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23-1/2 in
Drain Location:
Center
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
7-3/4 in
IAPMO Listed -:
No
Length:
23-1/2 in
Material:
Vitreous China
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Sink Bowl Size:
18-1/2 in x 11-3/4 in x 6-1/2 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Counter Mount, Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-1/2 in x 18-3/8 in
Size:
23-1/2 in x 18-3/8 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
18-3/8 in