1 gpm 3-Hole Widespread Gooseneck Lavatory Faucet with Double Push Handle in Polished Chrome

You last purchased this on
 
American Standard

Pillar 1 gpm 3-Hole Widespread Gooseneck Lavatory Faucet with Double Push Handle in Polished Chrome

  • Fast #
  • Part #A1340855002
  • Item #4732406
  • Manufacturer Part #1340855.002
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Pillar 1 gpm 3-Hole Widespread Gooseneck Lavatory Faucet with Double Push Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pillar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
OD Slip
Faucet Connection Size:
1-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Flow Rate:
1 gpm
GSA Approved:
No
Handle Type:
Metering
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-11/16 in
Spout Reach:
5 in
Spout Type:
Gooseneck
Trim Only:
No
WaterSense Labeled:
No