Plastic Elongated Toilet Seat in White
Plastic Elongated Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With check hinge
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Open front design without a cover
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 18-9/16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated