Plastic Trip Lever Assembly in Legacy Bronze
Plastic Trip Lever Assembly in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine American Standard Spare Part
- Brass arm
- Left hand trip lever assembly for Cadet PRO tanks 4188A and 4188B
- Kit consists of lever, nut & arm
- Used and trusted by Plumbing Professionals
- Specify color when ordering
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Material:
- Plastic
- NSF Certified:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No